Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 61800 |
Material | stainless steel |
Cage | steel |
Limit speed | 3685 rpm |
Precision | p0 |
Basic static load, radial - C0r | 3500 N |
Basic dynamic load, radial - Cr | 4500 N |
Weight | 0.031 kg |
Usually arrives within 14 working days