Deep groove ball bearing NTN 62/22C4, Outer diameter: 50 mm | Width: 14 mm | Inner diameter: 22 mm
NTN - Deep Groove Ball Bearing - 62/22C4
See technical informationSee documentsReferences
NTN:62/22C4
Rubix:204A9352
EAN:4547359799996



Documents
Product details : NTN 62/22C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x14 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 22 mm |
| Outer diameter | 50 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 14300 N |
| Weight | 0.398 kg |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Delivery usually within ( 3 ) days
