Deep groove ball bearing FAG 6204-C-Z-C3>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
Superseded Ref:6204-C-Z-C3
FAG:6204-C-Z-C3>V
Rubix:244A3963
Manufacturer :0954045700030
EAN:4054372949418

Product details : FAG 6204-C-Z-C3V 0954045700030 DEEP GROOVE BALL BEARING
Features:
This bearing is a single-row deep-groove ball bearing, featuring a design optimized for radial and axial loads. Its C-series designation indicates that it is engineered to ensure low noise levels and low resistance torque. The steel sheet cage is robust, and the metal shield helps protect against harmful particles. It features increased radial clearance (C3).
Sealing:
This bearing is equipped with a metal shield that acts as a barrier against medium-sized contaminants, ensuring effective protection while maintaining internal lubrication. Although it is not completely sealed, this level of protection remains adequate for a wide variety of industrial applications. It is recommended to periodically check the condition of the bearing to ensure optimal operation.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings. The brand is committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Investing in FAG quality means choosing years of trouble-free operation and increased profitability.
This bearing is a single-row deep-groove ball bearing, featuring a design optimized for radial and axial loads. Its C-series designation indicates that it is engineered to ensure low noise levels and low resistance torque. The steel sheet cage is robust, and the metal shield helps protect against harmful particles. It features increased radial clearance (C3).
Sealing:
This bearing is equipped with a metal shield that acts as a barrier against medium-sized contaminants, ensuring effective protection while maintaining internal lubrication. Although it is not completely sealed, this level of protection remains adequate for a wide variety of industrial applications. It is recommended to periodically check the condition of the bearing to ensure optimal operation.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings. The brand is committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Investing in FAG quality means choosing years of trouble-free operation and increased profitability.
Strengths
• Single-row design: ensures even load distribution.
• C-series: reduces noise levels and ensures low resistance torque.
• Sheet steel cage: offers high durability, which is essential for high-performance operations.
• Metal shield: protects against contaminants and reduces maintenance requirements.
• C3 radial clearance: allows for better compensation for thermal expansion. This makes this bearing particularly suitable for applications operating at higher temperatures.
• C-series: reduces noise levels and ensures low resistance torque.
• Sheet steel cage: offers high durability, which is essential for high-performance operations.
• Metal shield: protects against contaminants and reduces maintenance requirements.
• C3 radial clearance: allows for better compensation for thermal expansion. This makes this bearing particularly suitable for applications operating at higher temperatures.
Applications
This bearing is used in various industrial sectors, including machine tools, material handling equipment, and electric motors. Users in the agricultural, construction, and automotive sectors will also benefit from its reliability.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-c-z |
| Material | steel |
| Reference speed | 18100 rpm |
| Limit speed | 24300 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Delivery usually within ( 7 ) days
