Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistic Weight | 2210 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62..-J20AB |
Reference speed | 5100 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 74000 N |
Basic dynamic load, radial - Cr | 102000 N |
Usually arrives within 14 working days