60..
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistic Weight | 493 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60.. |
Cage | Brass |
Limit speed | 13100 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 31500 N |
Usually arrives within 14 working days