Deep groove ball bearing FAG 6226-M-J20AA-C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing
See technical informationReferences
FAG:6226-M-J20AA-C3
Rubix:274A6924
Manufacturer :0396854110030
EAN:4012802558111

Product details : FAG 6226-M-J20AA-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M-J20AA, single row, solid brass cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 7300 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m-j20aa |
| Cage | brass |
| Reference speed | 3900 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 146000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 871.92 excl. VAT
/ Each
£ 1,046.30 incl. VAT
- Usually arrives within 14 working days
