SNR - Deep Groove Ball Bearing - 6303.G15C3
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Reference speed | 16000 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13500 N |
Weight | 0.11 kg |
Usually arrives within 14 working days