Deep groove ball bearing FAG 6330-M-J20AA-C4, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
Deep groove ball bearing
See technical informationReferences
FAG:6330-M-J20AA-C4
Rubix:274A7032
Manufacturer :0390600630040
EAN:4012802852202

Product details : FAG 6330-M-J20AA-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-M-J20AA, single row, solid brass cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 26500 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63..-m-j20aa |
| Cage | brass |
| Reference speed | 3000 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 300000 N |
Show UNSPSC/ECL@SS
£ 1,726.58 excl. VAT
/ Each
£ 2,071.90 incl. VAT
- Usually arrives within 14 working days
