SKF Deep groove ball bearing 43.. Series
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 1240 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 4309 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 11000 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 68900 N |
Usually arrives within 14 working days