Miniature ball bearing FAG 697-2RSR-HLC, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm

Deep groove ball bearing

See technical information

References

FAG:697-2RSR-HLC
Rubix:209A7099
Manufacturer :0554727960000
EAN:4012802607611
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter17 mm
Width5 mm
See all Specifications

Product details : FAG 697-2RSR-HLC MINIATURE BEARING


Single-row bearing

Technical specifications


Attributes
Logistic Weight5,01 g
Inner diameter7 mm
Outer diameter17 mm
Width5 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series692rsr
£ 52.40 excl. VAT
/ 10 pieces
£ 62.88 incl. VAT
  • Usually arrives within 14 working days