SNR - Deep Groove Ball Bearing - 623.ZZ
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 620 |
Cage | Steel |
Weight | 0.013 kg |
Limit speed | 41000 rpm |
Basic static load, radial - C0r | 1370 N |
Basic dynamic load, radial - Cr | 3250 N |
Usually arrives within 14 working days