Miniature ball bearing NTN 607, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
NTN:607
Rubix:204A9325
EAN:4547359010534



Documents
Product details : NTN 607 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Weight | 0.007 g |
| Basic static load, radial - C0r | 910 N |
| Basic dynamic load, radial - Cr | 2480 N |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- Usually arrives within 14 working days
