Miniature ball bearing FAG MF106-2Z-HLC, Outer diameter: 11.2 mm | Width: 3 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:MF106-2Z-HLC
Rubix:238A3771
Manufacturer :0554769100000
EAN:4012802607734

Product details : FAG MF106-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Ball bearing
Technical specifications
Attributes
| Logistic Weight | 0,79 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 11.2 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mf..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ 10 pieces
£ 106.56 incl. VAT
- Delivery usually within ( 7 ) days
