Miniature ball bearing SKF 609-2Z, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm

Deep Groove Ball Bearing

See technical information

References

SKF:609-2Z
Rubix:1274708
Manufacturer :41327
EAN:7316570053661
brand logo

Technical specifications

Inner diameter9 mm
Outer diameter24 mm
Width7 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 609-2Z


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight14,5 g
Inner diameter9 mm
Outer diameter24 mm
Width7 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Series60
Materialbearing steel
Limit speed34000 rpm
Basic static load, radial - C0r1660 N
Basic dynamic load, radial - Cr3900 N
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
  • In stock: Next day delivery