Miniature ball bearing Timken 627-2RS, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:627-2RS
Rubix:396A2135
Manufacturer :100314552
EAN:0053893772691





Product details : TIMKEN 627-2RS DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 12,2 g |
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | mc3 |
| Cage | steel |
| Series | seria 600 (miniaturowa i bardzo mała) |
| Material | rubber |
| Thickness | 7 mm |
| Weight | 12 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 39000 rpm |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ 20 pieces
£ 51.84 incl. VAT
- Delivery usually within ( 7 ) days
