Miniature ball bearing SKF 609-2Z/C3GJN, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:609-2Z/C3GJN
Rubix:103A3343
Manufacturer :132683
EAN:7316571577524





Product details : SKF MINIATURE BEARING 609-2Z/C3GJN
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x24x24 mm |
|---|---|
| Logistic Weight | 14,5 g |
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 60 |
| Material | bearing steel |
| Limit speed | 34000 rpm |
| Basic static load, radial - C0r | 1660 N |
| Basic dynamic load, radial - Cr | 3900 N |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days
