Miniature ball bearing FAG S629-2RSR-HLC, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:S629-2RSR-HLC
Rubix:274A8363
Manufacturer :0577936540000
EAN:4012802511420

Product details : FAG S629-2RSR-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S62..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Strengths
•Single row bearings are particularly suitable where high and very high speeds are required
Single row bearings are particularly suitable where the bearing arrangement must be operated with very low friction
Single row bearings are particularly suitable where very low running noise is required, without reducing the speed, load carrying capacity and operating life of the bearing (Generation C)
Single row bearings are particularly suitable where high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)
Single row bearings are particularly suitable where the bearing position is to be designed particularly economically
Single row bearings are particularly suitable where the bearing arrangement must be operated with very low friction
Single row bearings are particularly suitable where very low running noise is required, without reducing the speed, load carrying capacity and operating life of the bearing (Generation C)
Single row bearings are particularly suitable where high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)
Single row bearings are particularly suitable where the bearing position is to be designed particularly economically
Technical specifications
Attributes
| Logistic Weight | 21,8 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s62..-2rsr |
| Material | steel sheet;metal (cage) |
| Limit speed | 18400 rpm |
| Basic static load, radial - C0r | 1570 N |
| Basic dynamic load, radial - Cr | 3890 N |
Show UNSPSC/ECL@SS
£ 70.20 excl. VAT
/ 10 pieces
£ 84.24 incl. VAT
- Delivery usually within ( 7 ) days
