Miniature ball bearing FAG MR83-2Z-HLC, Outer diameter: 8 mm | Width: 3 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR83-2Z-HLC
Rubix:238A3539
Manufacturer :0552337160000
EAN:4012802602739

Product details : FAG MR83-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Insolved ball bearing
Technical specifications
Attributes
| Logistic Weight | 0,67 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 8 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mr..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 70.20 excl. VAT
/ 10 pieces
£ 84.24 incl. VAT
- Delivery usually within ( 7 ) days
