Miniature ball bearing NTN 608ZZC3/5K, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Radial deep groove ball bearings
See technical informationReferences
NTN:608ZZC3/5K
Rubix:394A6342
EAN:4547359552997



Product details : NTN 608ZZC3/5K DEEP GROOVE BALL BEARING
The single-row rigid deep groove ball bearing is the most popular bearing. It is available in a wide range of sizes and is offered with a variety of possible options: shields with scrapers or seals, presence of a snap ring segment, different internal clearances, various cage types...
The high-tech brand:
The NTN brand offers you a wide range of rigid deep groove ball bearings that combine the best solutions for sealing, radial clearance and lubrication to optimally meet the requirements of your industry.
The high-tech brand:
The NTN brand offers you a wide range of rigid deep groove ball bearings that combine the best solutions for sealing, radial clearance and lubrication to optimally meet the requirements of your industry.
Rigid deep groove ball bearing, radial contact, pressed steel cage, scrapers on both sides.
Strengths
High-tech products from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the most powerful solution on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the most powerful solution on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 600 |
| Material | steel |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3700 N |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- Delivery usually within ( 3 ) days
