Deep groove ball bearing
Inner diameter | 4.762 mm |
---|---|
Outer diameter | 12.7 mm |
Width | 4.978 mm |
Logistic Weight | 2,7 g |
---|---|
Inner diameter | 4.762 mm |
Outer diameter | 12.7 mm |
Width | 4.978 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | R3..-2Z |
Material | Steel |
In stock: Next day delivery