Thin section bearing SNR 63007EE, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 63000.EE
See technical informationReferences
SNR:63007EE
Rubix:205A0113
Manufacturer :63007.EE
EAN:3413520473396



Product details : SNR 63007EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 63000 |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Delivery usually within ( 3 ) days
