Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistic Weight | 9 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 619..-2Z |
Reference speed | 27000 rpm |
Limit speed | 41000 rpm |
Basic static load, radial - C0r | 1020 N |
Basic dynamic load, radial - Cr | 2700 N |
Usually arrives within 14 working days