NTN - Deep Groove Ball Bearing - 6028LLUC3/5K
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 210x210x33 mm |
---|---|
Logistic Weight | 3570 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 33 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 109000 N |
Basic dynamic load, radial - Cr | 122000 N |
Weight | 0.129 kg |
Usually arrives within 14 working days