Deep groove ball bearing FAG 6206-C4, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing
See technical informationReferences
FAG:6206-C4
Rubix:229A4150
Manufacturer :0167200160040
EAN:4012801063210

Product details : FAG 6206-C4 RADIAL BALL BEARING 0167200160040
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62 |
| Reference speed | 12000 rpm |
| Limit speed | 16200 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
Show UNSPSC/ECL@SS
£ 144.25 excl. VAT
/ 25 pieces
£ 173.10 incl. VAT
- Usually arrives within 14 working days
