Deep groove ball bearing FAG 6260-M-C3, Outer diameter: 540 mm | Width: 85 mm | Inner diameter: 300 mm
Deep groove ball bearing
See technical informationReferences
FAG:6260-M-C3
Rubix:274A6936
Manufacturer :0384519990030
EAN:4054364327507

Product details : FAG 6260-M-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 90500 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 540 mm |
| Width | 85 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m |
| Cage | brass |
| Reference speed | 1550 rpm |
| Limit speed | 2080 rpm |
| Basic static load, radial - C0r | 670000 N |
| Basic dynamic load, radial - Cr | 455000 N |
Show UNSPSC/ECL@SS
£ 5,504.87 excl. VAT
/ Each
£ 6,605.84 incl. VAT
- Usually arrives within 14 working days
