Deep groove ball bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistic Weight | 4,55 g |
---|---|
Inner diameter | 5 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62..-2RSR |
Limit speed | 31500 rpm |
Basic static load, radial - C0r | 670 N |
Basic dynamic load, radial - Cr | 1730 N |
Usually arrives within 14 working days