Miniature ball bearing FAG 624-2Z-CO7-C3, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:624-2Z-CO7-C3
Rubix:244A3966
Manufacturer :0959065680030
EAN:4064327026057

Product details : FAG 624-2Z-CO7-C3 0959065680030 DEEP GROOVE BALL BEARING
These miniature deep-groove ball bearings from FAG are designed to meet the demands of industrial applications requiring precision, reliability, and durability.
Features:
This FAG deep-groove ball bearing is designed with a single row of balls, allowing it to withstand both radial and axial loads. The sheet steel cage enhances its robustness, ensuring optimal protection of the bearing’s internal components. The two metal flanges play a crucial role in protecting the bearing from external contaminants. This model features an increased radial clearance (C3), allowing it to operate efficiently even at high speeds while reducing the risk of friction and overheating. This feature is essential for applications requiring consistent and reliable performance under harsh operating conditions.
Maintenance:
Thanks to their design with metal shields, these FAG deep groove ball bearings require minimal maintenance. The shields prevent the entry of particles and moisture, thereby reducing the risk of contamination of the internal components. This effective protection helps extend the bearing’s service life and maintain its optimal performance. However, it is advisable to inspect the bearing regularly, especially in environments where operating conditions are particularly severe.
Sealing:
This FAG deep groove ball bearing is equipped with two metal shields that provide a seal against external contaminants. This sealing is essential for protecting the bearing’s internal components from particles, dust, and splashes, which is particularly important in industrial environments where these elements are present. The flanges help maintain adequate lubrication of the balls, thereby reducing friction and wear while ensuring smooth and reliable rotation of the bearing. This protection against contaminants not only extends the bearing’s service life but also ensures optimal performance, even under harsh operating conditions.
Brand Information:
FAG is an iconic brand in the bearing industry, recognized for its exceptional quality and technical expertise. As part of the Schaeffler Group, one of the world’s leading providers of motion and control solutions, FAG stands out for its commitment to innovation and performance. With over 130 years of experience, FAG continues to provide high-precision bearing solutions for various industries, ranging from automotive to aerospace and mechanical engineering. FAG products are synonymous with durability, reliability, and quality, offering companies superior performance in the most demanding applications. By choosing FAG, users benefit from proven expertise and unmatched technical support, ensuring the success of their industrial projects.
Features:
This FAG deep-groove ball bearing is designed with a single row of balls, allowing it to withstand both radial and axial loads. The sheet steel cage enhances its robustness, ensuring optimal protection of the bearing’s internal components. The two metal flanges play a crucial role in protecting the bearing from external contaminants. This model features an increased radial clearance (C3), allowing it to operate efficiently even at high speeds while reducing the risk of friction and overheating. This feature is essential for applications requiring consistent and reliable performance under harsh operating conditions.
Maintenance:
Thanks to their design with metal shields, these FAG deep groove ball bearings require minimal maintenance. The shields prevent the entry of particles and moisture, thereby reducing the risk of contamination of the internal components. This effective protection helps extend the bearing’s service life and maintain its optimal performance. However, it is advisable to inspect the bearing regularly, especially in environments where operating conditions are particularly severe.
Sealing:
This FAG deep groove ball bearing is equipped with two metal shields that provide a seal against external contaminants. This sealing is essential for protecting the bearing’s internal components from particles, dust, and splashes, which is particularly important in industrial environments where these elements are present. The flanges help maintain adequate lubrication of the balls, thereby reducing friction and wear while ensuring smooth and reliable rotation of the bearing. This protection against contaminants not only extends the bearing’s service life but also ensures optimal performance, even under harsh operating conditions.
Brand Information:
FAG is an iconic brand in the bearing industry, recognized for its exceptional quality and technical expertise. As part of the Schaeffler Group, one of the world’s leading providers of motion and control solutions, FAG stands out for its commitment to innovation and performance. With over 130 years of experience, FAG continues to provide high-precision bearing solutions for various industries, ranging from automotive to aerospace and mechanical engineering. FAG products are synonymous with durability, reliability, and quality, offering companies superior performance in the most demanding applications. By choosing FAG, users benefit from proven expertise and unmatched technical support, ensuring the success of their industrial projects.
Strengths
This single-row ball bearing offers high rotational precision, excellent durability, and high load-carrying capacity. Its high-quality design ensures optimal performance in a variety of industrial applications.
Applications
This bearing is ideal for industrial machinery requiring precise and reliable rotation. It can be used in electric motors, pumps, compressors, and many other types of equipment requiring radial load support.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 62..-2z |
| Material | steel |
| Precision | p0 (normal / abec 1) |
| Limit speed | 61000 rpm |
| Basic static load, radial - C0r | 487 N |
| Basic dynamic load, radial - Cr | 1306 N |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- In stock: Next day delivery
