Miniature ball bearing 60 ... 2Z
Inner diameter | 4 mm |
---|---|
Outer diameter | 12 mm |
Width | 4 mm |
Logistic Weight | 2 g |
---|---|
Inner diameter | 4 mm |
Outer diameter | 12 mm |
Width | 4 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 60 ... 2Z |
Usually arrives within 14 working days