Miniature ball bearing SNR 623, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
SNR - Deep Groove Ball Bearing - 623
See technical informationReferences
SNR:623
Rubix:205A0005
EAN:3413520139261

Product details : SNR 623 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x10x4 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 3 mm |
| Outer diameter | 10 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 620 |
| Weight | 0.002 g |
| Limit speed | 102000 rpm |
| Basic static load, radial - C0r | 130 N |
| Basic dynamic load, radial - Cr | 460 N |
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
- Delivery usually within ( 3 ) days
