Deep groove ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistic Weight | 22300 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 63..-M |
Cage | Brass |
Reference speed | 3250 rpm |
Limit speed | 3850 rpm |
Basic static load, radial - C0r | 246000 N |
Basic dynamic load, radial - Cr | 270000 N |
Usually arrives within 14 working days