Deep groove ball bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 460 mm |
Width | 88 mm |
Logistic Weight | 73700 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 460 mm |
Width | 88 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63..-M |
Cage | Brass |
Reference speed | 1960 rpm |
Limit speed | 2460 rpm |
Basic static load, radial - C0r | 560000 N |
Basic dynamic load, radial - Cr | 440000 N |
Usually arrives within 14 working days