Deep groove ball bearing FAG 6301-C-2HRS>V, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm

Deep groove ball bearing

See technical information

References

FAG:6301-C-2HRS>V
Rubix:274A6942
Manufacturer :0957695360000
EAN:4064328039216
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter37 mm
Width12 mm
See all Specifications

Product details : FAG 6301-C-2HRSV DEEP GROOVE BALL BEARING


Deep groove ball bearing 63..-C-2HRS, single row, Generation C, seals, steel sheet metal cage

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series63..-c-2hrs
Limit speed21700 rpm
Basic static load, radial - C0r4200 N
Basic dynamic load, radial - Cr11500 N
Weight0.057 kg
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
  • In stock: Next day delivery

Check our products from related categories