Deep groove ball bearing NTN 6912ZZ/5K, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6912ZZ/5K
See technical informationSee documentsReferences
NTN:6912ZZ/5K
Rubix:205A0913
EAN:4547359006940



Documents
Product details : NTN 6912ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x13 mm |
|---|---|
| Logistic Weight | 193 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 18200 N |
Show UNSPSC/ECL@SS
£ 40.19 excl. VAT
/ Each
£ 48.23 incl. VAT
- Delivery usually within ( 3 ) days
