Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistic Weight | 211 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | S62..-2RSR |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 9070 N |
Basic dynamic load, radial - Cr | 16500 N |
Usually arrives within 14 working days