Deep groove ball bearing FAG 6320-J20C-C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6320-J20C-C3
Rubix:274A7024
Manufacturer :0592084220030
EAN:4012802386776

Product details : FAG 6320-J20C-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-J20C, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 7600 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20c |
| Reference speed | 4600 rpm |
| Limit speed | 4250 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 646.43 excl. VAT
/ Each
£ 775.72 incl. VAT
- Usually arrives within 14 working days
