NTN - Deep Groove Ball Bearing - 6403ZZ/2AS
Inner diameter | 60 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 150x150x35 mm |
---|---|
Logistic Weight | 2840 g |
Inner diameter | 60 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6400 |
Cage | Steel |
Basic static load, radial - C0r | 64500 N |
Basic dynamic load, radial - Cr | 113000 N |
Weight | 0.155 kg |
Usually arrives within 14 working days