Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 7 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 8100 rpm |
Precision | PN |
Basic static load, radial - C0r | 3630 N |
Basic dynamic load, radial - Cr | 4620 N |
Weight | 0.025 kg |
Usually arrives within 14 working days