Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Cage | Other |
Reference speed | 27000 rpm |
Limit speed | 48000 rpm |
Basic static load, radial - C0r | 1270 N |
Basic dynamic load, radial - Cr | 2700 N |
Weight | 0.1 kg |
Usually arrives within 14 working days