Deep groove ball bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 225 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x225x225 mm |
---|---|
Logistic Weight | 1687 g |
Inner diameter | 180 mm |
Outer diameter | 225 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Steel |
Reference speed | 2750 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 81500 N |
Basic dynamic load, radial - Cr | 62400 N |
Usually arrives within 14 working days