Deep groove ball bearing NTN 6211ZZNR/2AS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6211ZZNR/2AS
See technical informationSee documentsReferences
NTN:6211ZZNR/2AS
Rubix:204A9773
EAN:4547359568196



Documents
Product details : NTN 6211ZZNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 646 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 0.106 kg |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- Delivery usually within ( 3 ) days
