618..
Inner diameter | 280 mm |
---|---|
Outer diameter | 350 mm |
Width | 33 mm |
Logistic Weight | 7500 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 350 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Cage | Brass |
Limit speed | 3150 rpm |
Basic static load, radial - C0r | 176000 N |
Basic dynamic load, radial - Cr | 129000 N |
Usually arrives within 14 working days