Thin section bearing SNR 62305EE, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
SNR - Deep Groove Ball Bearing - 62300.EE
See technical informationReferences
SNR:62305EE
Rubix:205A0011
Manufacturer :62305.EE
EAN:3413520259334



Product details : SNR 62305EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 62000 |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 23500 N |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Delivery usually within ( 3 ) days
