Deep Groove Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 140 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x140x140 mm |
---|---|
Logistic Weight | 503 g |
Inner diameter | 110 mm |
Outer diameter | 140 mm |
Width | 16 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Reference speed | 9500 rpm |
Limit speed | 4500 rpm |
Usually arrives within 14 working days