Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Logistic Weight | 5,2 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 80000 rpm |
Limit speed | 38000 rpm |
Usually arrives within 14 working days