Deep groove ball bearing Timken 61809, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 45 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61809
Rubix:396A1379
Manufacturer :100314660
EAN:0053893771526





Product details : TIMKEN 61809 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 74,6252x74,6252x28,5496 mm |
|---|---|
| Package weight | 38,1 g |
| Inner diameter | 45 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
- Usually arrives within 14 working days
