Deep groove ball bearing FAG 6321-M-J20AA-C3, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm

Deep groove ball bearing

See technical information

References

FAG:6321-M-J20AA-C3
Rubix:226A2957
Manufacturer :0670790400030
EAN:4047643249232
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter225 mm
Width49 mm
See all Specifications

Product details : FAG 6321-M-J20AA-C3 RADIAL BALL BEARING


Deep groove ball bearing 63..-M-J20AA, single row, solid brass cage, ceramic coated

Technical specifications


Attributes
Logistic Weight9600 g
Inner diameter105 mm
Outer diameter225 mm
Width49 mm
Sealingopen
Bearing Clearancec3
Series63..-m-j20aa
Cagebrass
Reference speed4450 rpm
Limit speed5300 rpm
Basic static load, radial - C0r150000 N
Basic dynamic load, radial - Cr188000 N
£ 895.86 excl. VAT
/ Each
£ 1,075.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories