NTN - Deep Groove Ball Bearing - 6330C3
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 320x320x65 mm |
---|---|
Logistic Weight | 24110 g |
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 65 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 284000 N |
Basic dynamic load, radial - Cr | 305000 N |
Weight | 0.232 kg |
Usually arrives within 14 working days