Deep groove ball bearing FAG 6306-C-C3>V, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:6306-C-C3>V
Rubix:274A6966
Manufacturer :3015894370030
EAN:4064328330252

Product details : FAG 6306-C-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C, single row, Generation C, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-c |
| Reference speed | 11500 rpm |
| Limit speed | 15100 rpm |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Delivery usually within ( 7 ) days
