Deep groove ball bearing FAG S635-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:S635-2Z-HLC
Rubix:238A3416
Manufacturer :0551804180000
EAN:4012802892086

Product details : FAG S635-2Z-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S63..-2Z, corrosion-resistant materials, single row, shields, sheet steel cage.
Technical specifications
Attributes
| Logistic Weight | 8,89 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | s63..-2z |
| Reference speed | 29500 rpm |
| Limit speed | 45500 rpm |
| Basic static load, radial - C0r | 711 N |
| Basic dynamic load, radial - Cr | 1990 N |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 10 pieces
£ 62.40 incl. VAT
- Delivery usually within ( 7 ) days
