Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 22x125x125 mm |
---|---|
Logistic Weight | 845 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Steel |
Reference speed | 6100 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 51000 N |
In stock: Next day delivery